Beli hand reamer eiko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EIKO Spiral Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  2. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  3. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  4. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  5. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  6. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  7. JCK Hand Reamer (Reamer Tangan)
    Mulai

    Rp66.900

    JCK Hand Reamer (Reamer Tangan)
    atribut:
    • Material: Alloy Steel
  8. OSG Carbide Straight Reamer (CRM 5.3-5.49) (Reamer Karbida)
    Mulai

    Rp2.199.900

    OSG Carbide Straight Reamer (CRM 5.3-5.49) (Reamer Karbida)
    atribut:
    • Blade Shape: straight
    • Shank: Straight shank
  9. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  10. Weldcraft Tungsten WT-20 Red (Kawat Las Argon)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp389.900

    Weldcraft Tungsten WT-20 Red (Kawat Las Argon)
    atribut:
    • Color: Red
    • Material: 97.3
  11. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp699.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
  12. Okazaki Seiko Tapered Pin Reamer
    Mulai

    Rp729.900

    Okazaki Seiko Tapered Pin Reamer
    Deskripsi:
    MCO material is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Taper: 1/50
  13. Weldcraft Tungsten
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

Daftar Harga hand reamer eiko Terbaru October 2026
EIKO Hand Reamer (Reamer Tangan)Rp449.900
EIKO Spiral Hand Reamer (Reamer Tangan)Rp589.900
EIKO Taper Pin ReamersRp669.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
EIKO Machine ReamersRp1.399.900
DORMER Hand Reamer (Reamer Tangan)Rp389.900
EIKO Straight Shank Chucking ReamerRp1.299.900
WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Rp999.900
SOMTA Hand Tapper Pin Reamer Straight FluteRp469.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)